EYEWEAR LIGHTNING PLUS SLVR FRM CLR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR LIGHTNING PLUS SLVR FRM CLR

NORTH

Web Price : $15.27 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # NONT65505S
  • Mfr. Model # T65505S
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2512
  • Shipping Weight 0.07 lbs

Product Details

Lighting Plus safety glasses with a soft-touch comfort pad. Bowed temples, flex-fit, non-slip nose piece, and lenses protected by an exclusive 4A coating. CSA High Impact, silver frame, clear 4A lens.

Technical Specs

  • Item Safety Glasses
  • Gender Unisex
  • Polarized Lens No
  • Foam Lined No
  • Eyewear Frame Style Frameless
  • Eyewear Size Universal
  • Lens Material Polycarbonate
  • Temple Style Bowed
  • Metal Detectable Yes
  • UV Protection 99.90%
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Primary Frame Color Silver
  • Series Lightning T6550
  • Lens Colour Clear
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Eyewear Frame Design Wraparound
  • Frame Colour Silver
  • Frame Material Plastic
  • Temple Colour Silver
  • Photochromatic Lens No
  • X-Ray Detectable Yes
  • Includes Flexi Fit Non Slip Nose Piece
  • Primary Lens Color Clear
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list