!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY GOGGLES, WRAPAROUND, NYLON/PC, ANTI-FOG, BLACK, I/O, MIRROR, CSA, UV, DIRECT, UNIVERSAL

SAFETY GOGGLES, WRAPAROUND, NYLON/PC, ANTI-FOG, BLACK, I/O, MIRROR, CSA, UV, DIRECT, UNIVERSAL

PYRAMEX

SAFETY GOGGLES, WRAPAROUND, NYLON/PC, ANTI-FOG, BLACK, I/O, MIRROR, CSA, UV, DIRECT, UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GOGGLES, WRAPAROUND, NYLON/PC, ANTI-FOG, BLACK, I/O, MIRROR, CSA, UV, DIRECT, UNIVERSAL

SAFETY GOGGLES, WRAPAROUND, NYLON/PC, ANTI-FOG, BLACK, I/O, MIRROR, CSA, UV, DIRECT, UNIVERSAL

PYRAMEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # PSPSB7080SDT
  • Mfr. Model # SB7080SDT
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

These I-Force universal safety goggles with 99% UVA/B/C protection have a nylon wraparound frame that comes in black. They have anti-fog anti-scratch anti-static polycarbonate indoor/outdoor mirror dual pane lenses that meets the CSA standard. The general purpose direct venting unisex goggles have a nylon nose bridge, ratcheting quick-release interchangeable temples and include a strap.

Technical Specs

  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Band Material Elastic
  • Eye Socket Lining Material Polycarbonate
  • Frame Colour Black
  • Frame Style Wraparound
  • Includes Temples
  • Includes Anti-Static Lens Coating Yes
  • Includes Eye Socket Lining No
  • Includes Polarized Lens Coating No
  • Item Safety Goggles
  • Lens Colour Light Gray
  • Metal Detectable No
  • Photochromatic Lens No
  • Standards CSA/ANSI
  • Venting Type Direct
  • Welding Shade Designation Not Rated for Welding Use
  • Application General Purpose
  • Dielectric Protection No
  • Eyewear Size Universal
  • Frame Material Nylon
  • Gender Unisex
  • Includes Anti-Fog Lens Coating Yes
  • Includes Brow Lining No
  • Includes No Lens Coatings No
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Coating Anti-Fog, Anti-Static, Scratch Resistant
  • Lens Material Polycarbonate
  • Nose Bridge Material Nylon
  • Series I-Force
  • Ultra-Violet Scale Protection Designation U6
  • Visible Light Scale Protection L1.7
  • X-Ray Detectable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list