EYEWEAR GRAY FRAME TSR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR GRAY FRAME TSR LENS

HONEYWELL

Web Price : $2.97 / EACH

Compliance and Restrictions

  • None

Compare
The product is currently unavailable due to a global inventory shortage. There is no restocking timeline at this time. Please check back later or consider selecting a different product.
Availability
Product currently unavailable. Have a user ID?
Login to see details specific to you.
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WSSA701
  • Mfr. Model # A701
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2510
  • Shipping Weight 0.05 lbs

Product Details

A700 series, TRS gray lens, clear frame.

Technical Specs

  • Item Safety Glasses
  • Gender Unisex
  • Polarized Lens No
  • Foam Lined No
  • Eyewear Frame Style Frameless
  • Eyewear Size Universal
  • Lens Material Polycarbonate
  • Temple Style 1 Piece
  • UV Protection 99.90%
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Primary Frame Color Gray
  • Series A700
  • Lens Colour TSR Gray
  • Lens Coating Scratch-Resistant
  • Eyewear Frame Design Wraparound
  • Frame Colour Gray
  • Frame Material Frameless Uni-Lens
  • Temple Colour Gray
  • Photochromatic Lens No
  • Includes Soft Temple Tip Pads
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list