EYEWEAR GENESIS EARTH FRM MIRROR UD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

EYEWEAR GENESIS EARTH FRM MIRROR UD

HONEYWELL UVEX

Web Price : $18.68 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # UVXS3223
  • Mfr. Model # S3223
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2505
  • Shipping Weight 0.1 lbs

Product Details

UVEX Genesis(R), gold mirror UD lens, black frame.

Technical Specs

  • Frame Colour Earth
  • Lens Colour Gold Mirror
  • Series Genesis(R)
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Temple Style Spatulite
  • Eyewear Size Universal
  • Primary Lens Color Brown
  • Eyewear Frame Style Half-Frame
  • Includes Adjustable Temple
  • X-Ray Detectable No
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Item Safety Glasses
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • UV Protection 99.90%
  • Gender Unisex
  • Temple Colour Brown
  • Photochromatic Lens No
  • Primary Frame Color Taupe
  • Eyewear Frame Design Wraparound
  • Foam Lined No
  • Metal Detectable No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list