!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EYEWEAR DISPENSER, TRAY, 35 PAIRS, ACRYLIC, WALL/TABLETOP/CABINET, 18 X 12 7/8 X 8 IN

EYEWEAR DISPENSER, TRAY, 35 PAIRS, ACRYLIC, WALL/TABLETOP/CABINET, 18 X 12 7/8 X 8 IN

APPROVED VENDOR

EYEWEAR DISPENSER, TRAY, 35 PAIRS, ACRYLIC, WALL/TABLETOP/CABINET, 18 X 12 7/8 X 8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EYEWEAR DISPENSER, TRAY, 35 PAIRS, ACRYLIC, WALL/TABLETOP/CABINET, 18 X 12 7/8 X 8 IN

EYEWEAR DISPENSER, TRAY, 35 PAIRS, ACRYLIC, WALL/TABLETOP/CABINET, 18 X 12 7/8 X 8 IN

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $141.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGS23Z419
  • Mfr. Model # 23Z419
  • UNSPSC # 46181801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.85 lbs

Product Details

This tray-style horizontal eyewear dispenser with a hinged lid measures 18 width x 12 7/8 height x 8 inches depth and comes in clear. It is made of acrylic and has a capacity of 35 pairs. The single-box dispenser is wall/tabletop/cabinet mountable and its center-to-center mounting hole spacing is 16 3/4 inches.

Technical Specs

  • Item Eyewear Dispenser
  • Center-to-Center Mounting Hole Spacing 16 3/4 in
  • Dispenser Contains Eye Shields, Glasses, Goggles
  • Dispenser Orientation Horizontal
  • Dispensing Method Hinged Lid
  • Mounting Location Wall: Tabletop: Cabinet: Countertop: Semi-Recessed Wall
  • Overall Height 12 7/8 in
  • Capacity 35 Pairs
  • Colour Clear
  • Dispenser Layout 1 Box
  • Dispenser Style Tray
  • Material Acrylic
  • Overall Depth 8 in
  • Overall Width 18 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list