!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PROTECTIVE EYEWEAR DISPENSER, WITH DOOR, VERTICAL, PETG, 14X12X7¾ IN, 12 PAIRS

PROTECTIVE EYEWEAR DISPENSER, WITH DOOR, VERTICAL, PETG, 14X12X7¾ IN, 12 PAIRS

APPROVED VENDOR

PROTECTIVE EYEWEAR DISPENSER, WITH DOOR, VERTICAL, PETG, 14X12X7¾ IN, 12 PAIRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTIVE EYEWEAR DISPENSER, WITH DOOR, VERTICAL, PETG, 14X12X7¾ IN, 12 PAIRS

PROTECTIVE EYEWEAR DISPENSER, WITH DOOR, VERTICAL, PETG, 14X12X7¾ IN, 12 PAIRS

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $231.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGS4GMR7
  • Mfr. Model # 4GMR7
  • UNSPSC # 46181801
  • CATALOGUE PAGE # 1285
  • Shipping Weight 7.91 lbs

Product Details

This case-with-door style vertical protective eyewear dispenser with a hinged door measures 14 width x 12 height x 7 3/4 inches depth and comes in clear. It is made of PETG and has a capacity of 12 pairs. The individual compartment dispenser is wall/tabletop/countertop mountable and its center-to-center mounting hole spacing is 10 3/4inches.

Technical Specs

  • Item Protective Eyewear Dispenser
  • Center-to-Center Mounting Hole Spacing 10 3/4 in
  • Dispenser Contains Glasses, Goggles
  • Dispenser Layout 12 Compartments
  • Dispenser Style Case With Door
  • Material Polyethylene
  • Number of Compartments 12
  • Overall Height 12 in
  • Capacity 12 Pairs
  • Colour Clear
  • Dispenser Features Individual Compartments
  • Dispenser Orientation Vertical
  • Dispensing Method Hinged Door
  • Mounting Location Wall: Tabletop: Countertop
  • Overall Depth 7 3/4 in
  • Overall Width 14 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list