EYEWEAR BLACK FR CLR XTR SEISMIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR BLACK FR CLR XTR SEISMIC

HONEYWELL UVEX

Web Price : $20.52 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # UVXS0600X
  • Mfr. Model # S0600X
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2523
  • Shipping Weight 0.16 lbs

Product Details

Uvex Seismic(TM).

Technical Specs

  • Includes (1) Black Elastic Strap, (2) Blue Polycarbonate Legs
  • Frame Colour Black
  • Item Protective Goggles
  • Lens Coating Anti-Fog
  • Lens Colour Clear
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Strap Material Elastic
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Eyewear Venting Indirect
  • Protective Goggle Item Safety
  • Series Uvex Seismic(R)
  • Foam Lined Yes
  • X-Ray Detectable No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Eyewear Frame Design Wraparound

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list