EYEWEAR ASTROSPEC 3001 OTG BLK CL X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

EYEWEAR ASTROSPEC 3001 OTG BLK CL X

HONEYWELL UVEX

Web Price : $10.57 / EACH

Compliance and Restrictions

  • None

Compare
The product is currently unavailable due to a global inventory shortage. There is no restocking timeline at this time. Please check back later or consider selecting a different product.
Availability
Product currently unavailable. Have a user ID?
Login to see details specific to you.
http://catalogue.grainger.ca/2017?hybris=true
  • Item # UVXS2500C
  • Mfr. Model # S2500C
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2507
  • Shipping Weight 0.15 lbs

Product Details

Astro OTG(R) 3001 safety eyewear fits over most prescription glasses. Adjustable lens inclination and adjustable temple length. Duoflex(R) temples are standard on all OTG's. ANSI and CSA approved, frame colour black, clear XTR lens.

Technical Specs

  • Item Safety Glasses
  • Gender Unisex
  • Polarized Lens No
  • Foam Lined No
  • Eyewear Frame Style Frameless
  • Eyewear Size Universal
  • Lens Material Polycarbonate
  • Temple Style Duoflex(R) Cushioned
  • Metal Detectable No
  • UV Protection 99.90%
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
  • Primary Frame Color Black
  • Series Astrospec(R) OTG 3001
  • Lens Colour Clear
  • Lens Coating Anti-Fog
  • Eyewear Frame Design OTG
  • Frame Colour Black
  • Frame Material Nylon
  • Temple Colour Black
  • Photochromatic Lens No
  • X-Ray Detectable No
  • Includes Over the Glasses
  • Primary Lens Color Clear
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list