!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY GLASSES, FULL-FRAME, WRAPAROUND, NYLON/PC, ANTI-FOG, BLACK/CLEAR, CSA Z94.3, M, UNISEX

SAFETY GLASSES, FULL-FRAME, WRAPAROUND, NYLON/PC, ANTI-FOG, BLACK/CLEAR, CSA Z94.3, M, UNISEX

HONEYWELL UVEX

SAFETY GLASSES, FULL-FRAME, WRAPAROUND, NYLON/PC, ANTI-FOG, BLACK/CLEAR, CSA Z94.3, M, UNISEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLASSES, FULL-FRAME, WRAPAROUND, NYLON/PC, ANTI-FOG, BLACK/CLEAR, CSA Z94.3, M, UNISEX

SAFETY GLASSES, FULL-FRAME, WRAPAROUND, NYLON/PC, ANTI-FOG, BLACK/CLEAR, CSA Z94.3, M, UNISEX

HONEYWELL UVEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # UVXS1359C
  • Mfr. Model # S1359C
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 1282
  • Shipping Weight 0.11 lbs

Product Details

These Astrospec 3000 medium full-frame safety glasses with U6 protection have a nylon wraparound frame that comes in black. They have anti-fog Uvextreme polycarbonate clear lenseses that meet the CSA Z94.3 standard. The dielectric unisex glasses with a single unilenses design and moulded-in side shields have adjustable black arms with Duoflex tips. They feature a padded nosepiece.

Technical Specs

  • Adjustable Arm Length Yes
  • Application Military
  • Arm Material Nylon
  • Brow Lining Material Elastomer
  • Eyewear Size M
  • Frame Material Nylon
  • Frame Type Full-Frame
  • Includes Anti-Fog Lens Coating Yes
  • Includes Brow Lining No
  • Includes No Lens Coatings No
  • Includes Padded Nose Piece No
  • Includes Scratch-Resistant Lens Coating No
  • Lens Coating Anti-Fog
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards CSA/ANSI/MCEPS
  • X-Ray Detectable No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Colour Black
  • Arm Tip Type Spatula
  • Dielectric Protection Yes
  • Frame Colour Black
  • Frame Style Wraparound
  • Gender Unisex
  • Includes Anti-Static Lens Coating No
  • Includes Eye Socket Lining No
  • Includes Padded Arms No
  • Includes Polarized Lens Coating No
  • Item Safety Glasses
  • Lens Colour Clear
  • Metal Detectable No
  • Series Astrospec 3000(R)
  • Ultra-Violet Scale Protection Designation U6

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list