Discontinued with Replacement
EYEWEAR 180 AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

EYEWEAR 180 AMBER

NORTH

http://catalogue.grainger.ca/2017?hybris=true
  • Item # NONT18010
  • Mfr. Model # T18010
  • UNSPSC # 46181801
  • CATALOGUE PAGE # 2520
  • Shipping Weight 0.1 lbs
Compare
Suggested Replacement Product
EYEWEAR CLEAR FRAME AMBER LENS

Web Price : $4.34 / EACH

Product Details

Optically correct 180 deg. peripheral vision. Wrap-around styling. Vented sideshields allow airflow yet protect against side impact. CSA approved. Amber frames, amber 3A lens

Technical Specs

  • Item Safety Glasses
  • Gender Unisex
  • Polarized Lens No
  • Eyewear Frame Design Wraparound
  • Eyewear Size Universal
  • Lens Material Polycarbonate
  • Temple Style Vented polycarbonate
  • UV Protection Yes
  • Primary Lens Color Amber
  • Primary Frame Color Amber
  • Series Norton 180
  • Lens Colour Amber
  • Lens Coating Anti-Static, Scratch-Resistant
  • Frame Colour Amber
  • Frame Material Polycarbonate
  • Temple Colour Amber
  • Photochromatic Lens No
  • Standards Ansi Z87.1: CSA Z94.3: CE
  • Includes Vented Sideshields

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list