!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EXTRUSION,T-SLOTTED,25S,4M L,25 MM W

EXTRUSION,T-SLOTTED,25S,4M L,25 MM W

80/20

EXTRUSION,T-SLOTTED,25S,4M L,25 MM W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTRUSION,T-SLOTTED,25S,4M L,25 MM W

EXTRUSION,T-SLOTTED,25S,4M L,25 MM W

80/20

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG5JRY4
  • Mfr. Model # 25-2550-4M
  • UNSPSC # 31111501
  • CATALOGUE PAGE # 886
  • Shipping Weight 10.43 lbs

Technical Specs

  • Product Type T-Slot
  • Profile Type Double
  • Weight per Unit Length 0.88 lb-ft
  • Extrusion Texture Smooth
  • Material Aluminum 6105-T5
  • Profile Height 50 mm
  • Overall Length 4 m
  • Profile Shape Rectangle
  • Yield Strength 241.3 N/mm sq.
  • Slot Location Adjacent
  • Temper T5
  • System of Measurement Metric
  • Colour Silver
  • Bore Diameter 5 mm
  • Nominal Length 13 ft
  • Number of Open Slots 6
  • Profile Width 25 mm
  • Series 25 Series
  • Slot Width 6.5 mm
  • Relative Profile Weight Standard
  • Finish Clear Anodize

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list