EXTRICATION GLOVE BLACK XL/11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

EXTRICATION GLOVE BLACK XL/11

MECHANIX WEAR

http://catalogue.grainger.ca/2017?hybris=true
  • Item # MXWEXT505-011
  • Mfr. Model # EXT505-011
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2444
  • Shipping Weight 0.69 lbs
Compare

Product Details

For use by fire, safety and rescue professionals. Mechanix Wear's proprietary Saprex(R) Armorcore(TM) cut and puncture resistant fabric lines the palm and is reinforced with genuine leather in high wear and gripping areas. Genuine Craq-Spun(R) Kevlar(R) thread used in all high wear areas. Size 11. Kevlar(R) blended shell wraps around gauntlet cuff for protection. TPR knuckle, finger and thumb feature for impact and pin. point protection. Reflective material throughout top of hand and fingertips.

Technical Specs

  • Item Extrication Glove
  • Colour Black
  • Cuff Slip-On
  • Application Public Safety, Search and Rescue, First responders Material Handling, Assembly Work Involving Sharp Objects, Sheet Metal, Metal Shavings, Glass, Metal Parts, Glass handling, Recycling, Waste Management andPaper/Pulp Manufacturing
  • ANSI/ISEA Abrasion Level 2
  • Standards ANSI/ISEA Cut Level 5 , ANSI/ISEA Puncture Level 5 , ANSI/ISEA AbrasionLevel 5
  • Size 11
  • Palm Material Genuine Goatskin Leather
  • Finger Style Full Finger
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Puncture Level 5

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list