!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EXTRACTOR FUME 0-225CFM 2X48IN ARM

EXTRACTOR FUME 0-225CFM 2X48IN ARM

ENVIROFLEX

EXTRACTOR FUME 0-225CFM 2X48IN ARM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTRACTOR FUME 0-225CFM 2X48IN ARM

EXTRACTOR FUME 0-225CFM 2X48IN ARM

ENVIROFLEX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # EFX115.092.200
  • Mfr. Model # 115.092.200
  • UNSPSC # 23270000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 250.0 lbs

Product Details

Soldering fume extractors, Enviroflex(TM) Minimac(TM) high efficiency portable fume extractor, air flow 0 to 225 CFM, filter efficiency 99.97% at 0.3 micron, no. of arms 2, arm length 48 in, arm diameter 3 in, voltage 120/1/60, amps 2, height 27 in, width

Technical Specs

  • Item Fume Extractors
  • MERV 17
  • Hz 60
  • Application Brazing, Cleanrooms, Electronics Soldering, Jewelry Repair, Stained Glass Work, Wave Soldering Enclosures
  • Height (In.) 27
  • Depth (In.) 22.5
  • Filter Media Washable Filter
  • Standards CSA
  • Air Flow (CFM) 0 - 225
  • Sound Level dBA 67
  • Input (Amps) 2
  • Input Voltage 120 V
  • Width (In.) 17
  • Features Low Noise Level (67 Db, 62 Db with Silencer), Hepa Filtration with Carbon, Portable and Compact (2.5 Sq. Ft. Footprint)
  • Includes 2 Arms - Prefilters, Heap Filter and a Final Filter Which is a Mixture of Activated Carbon and Potassium Permanganate, Unit is Rated At 120 V/1/60

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list