EXTERNAL ROD CLAMPSTICK 6 FT 8IN LO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EXTERNAL ROD CLAMPSTICK 6 FT 8IN LO

SALISBURY

Web Price : $1,060.85 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # SAL4009
  • Mfr. Model # 4009
  • UNSPSC # 46182103
  • CATALOGUE PAGE # 2353
  • Shipping Weight 1.0 lbs

Product Details

Tough thermoplastic head ferrule. EZ grip plastic hand grip. Wide opening 15/16 inch (23.8 mm) stainless steel hook. Heavy-duty rubber end cap. In accordance with ASTM standard F711. Clampsticks meet ASTM standard F1825.

Technical Specs

  • Item External Rod Clampstick
  • Colour Yellow
  • Includes 15/16" Opening
  • Length 6 ft. 8"
  • Material Fiberglass with Thermoplastic Head Ferrule
  • Standards ASTM F711

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list