EXTENSION RECIEVER DUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EXTENSION RECIEVER DUAL

DYNALINE

Web Price : $71.71 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # DYL11780
  • Mfr. Model # 11780
  • UNSPSC # 25181708
  • CATALOGUE PAGE # 3212
  • Shipping Weight 17.64 lbs

Product Details

Ball mount. Dual hitch extension fits 2 inch receivers.

Technical Specs

  • Item Dual Hitch Extension
  • Finish Black Enamel Painted Finish
  • Features Black Powder Coated Finish. Perfect for Use on Tow Trailers of Various Coupler Heights. can be Used in the Rise or Drop Position as Needed. Two Pieces, Comes with Pull Pins and Clips
  • For Use With 2" Receiver
  • Includes Pins And clips
  • Length 12-1/4"
  • Capacity GVW 4,000 lbs.
  • Tongue Capacity 4,000 lbs.
  • Shank Size 2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list