!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EXHAUST ADAPTER, WELDING FUME EXHAUST, EXTENTION ACCESS, USE W/ 1200FD, 12 X 8 1/2 X 12 IN

EXHAUST ADAPTER, WELDING FUME EXHAUST, EXTENTION ACCESS, USE W/ 1200FD, 12 X 8 1/2 X 12 IN

POWER CAT

EXHAUST ADAPTER, WELDING FUME EXHAUST, EXTENTION ACCESS, USE W/ 1200FD, 12 X 8 1/2 X 12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXHAUST ADAPTER, WELDING FUME EXHAUST, EXTENTION ACCESS, USE W/ 1200FD, 12 X 8 1/2 X 12 IN

EXHAUST ADAPTER, WELDING FUME EXHAUST, EXTENTION ACCESS, USE W/ 1200FD, 12 X 8 1/2 X 12 IN

POWER CAT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # QMK1200EA
  • Mfr. Model # 1200EA
  • UNSPSC # 40141901
  • CATALOGUE PAGE # 2139
  • Shipping Weight 3.35 lbs

Product Details

This extension access exhaust adapter measures 12 width x 8 1/2 height x 12 inches depth. It easily clamps to a series 1200FD unit for efficient extraction of welding fumes.

Technical Specs

  • Item Easily Attaches to Connect 1200FD to Unit
  • Height (In.) 8-1/2"
  • Depth (In.) 12"
  • Application Connect Duct to Unit
  • Width (In.) 12"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list