!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
EPOXY EA 445 MIXER CUPS 10 X 4 G

EPOXY EA 445 MIXER CUPS 10 X 4 G

LOCTITE

EPOXY EA 445 MIXER CUPS 10 X 4 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY EA 445 MIXER CUPS 10 X 4 G

EPOXY EA 445 MIXER CUPS 10 X 4 G

LOCTITE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # LCT21425
  • Mfr. Model # 21425
  • UNSPSC # 31201605
  • CATALOGUE PAGE # 1860
  • Shipping Weight 0.3 lbs
Suggested Replacement Product
EPOXY ADHESIVE, EA 445, AMBIENT CURED, 1.2 FL OZ, CUP, GREY, PASTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $88.69 / EACH

EHC: EHC :

Product Details

Premeasured epoxy mixer cups. Sets in 5-15 minutes. Ideally suited to applications that only require a small amount of epoxy. Adheres to metal, wood, and hard plastics.

Technical Specs

  • Item Epoxy Adhesive
  • Cure Method Ambient
  • Features Bonds Virtually Any Material, Repair, Fill and Seal Holes, Cracks and Worn Surfaces, May Be Drilled, Tapped, Sanded, or Machined and Painted After Cure
  • Interior/Exterior Interior
  • Marine Grade No
  • VOC Content Weight 7.9 g/L
  • Water Resistance Not Water-Resistant
  • Maximum Performance Temperature 180 Degrees F
  • Series EA 445
  • Standards NSF
  • Mixing Ratio 1:1
  • Primary Applications General Purpose
  • Tensile Strength 3,815 psi
  • Container Type Cup
  • Cured Colour Grey
  • Included Components Resin and Hardener
  • Low Odor No
  • Materials Bonded Ceramic, Concrete, Masonry, Metal, Plastic, Wood
  • VOC Content Weight Percentage 0.0004
  • Working Time 5 min
  • Resin Type Epoxy
  • Shear Strength 1,995 psi
  • Total Volume 1.2 fl oz
  • Non-Sagging No
  • Full Cure Time 3 day
  • Hardener Colour Black

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list