EPOXY COATING DUNES TAN 1USG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EPOXY COATING DUNES TAN 1USG

RUST-OLEUM

Web Price : $111.02 / GALLON

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # RLM9171-402
  • Mfr. Model # 9171-402
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1540
  • Shipping Weight 12.68 lbs

Product Details

High performance epoxy 2 component system, 9100 series. Designed to provide high-performance service in moderate to severe environments. Primarily intended for use directly on sound rusted steel with minimum surface preparation.

Technical Specs

  • Item Dunes Tan
  • Resin Type Epoxy Mastic
  • Colour Dunes Tan
  • Size 1 gal.
  • Coverage 125 to 225 sq. ft./gal.
  • Dry Time 6 to 12 hr.
  • Cure Time 7 days.
  • Application Method Brush, Roller, or Air-Atomized Spray
  • Sub-Category Epoxies
  • System Series 9100
  • Base Type Solvent
  • Colour Family Browns
  • Finish Semi-gloss
  • VOC Content Less than 340 g/L
  • Exposure Conditions Interior/exterior
  • Dry Time Recoat 16-72 hr.
  • Application Temperature 50 Degrees F - 100 Degrees F
  • For Use With 9100 or V9100 System Activators
  • Activator Properties Low VOC

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list