ENVIRONMENTAL SAMPLE BOTTLE,1000 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ENVIRONMENTAL SAMPLE BOTTLE,1000 ML

LAB SAFETY SUPPLY

Web Price : $492.06 / PACKAGE of 50

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGS6FAH8
  • Mfr. Model # 6FAH8
  • UNSPSC # 24122003
  • CATALOGUE PAGE # 2720
  • Shipping Weight 17.0 lbs

Technical Specs

  • Diameter 91 mm
  • Item Environmental Sampling
  • Mouth Wide
  • Labware Body Color Clear
  • Graduation Range Not Specified
  • Labware Basic Material Plastic
  • Bottle/Jar Shape Round
  • Labware Body Material HDPE
  • Labware Closure Color Natural
  • Special Features Leak proof Bottles Resist Breakage for Safe Sampling, Transport and Storage
  • Autoclavable No
  • Sterile/Non-Sterile Non-Sterile
  • Includes Closure Yes
  • Bottle/Jar Type Sampling
  • Labware Clarity Transparent
  • Labware Closure Type Screw On
  • Labware Screw Closure Size 63-415mm
  • Labware Closure Material Polypropylene
  • Pre-Cleaned None
  • Labware Capacity - English 32 oz.
  • Labware Capacity - Metric 1,000mL
  • Labware Height - English 7.834"
  • Labware Height - Metric 199 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list