END BRUSH ABR 1/2IN 80KE 2 BRI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

END BRUSH ABR 1/2IN 80KE 2 BRI

OSBORN

Web Price : $29.65 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # OSB30296
  • Mfr. Model # 30296
  • UNSPSC # 31191521
  • CATALOGUE PAGE # 629
  • Shipping Weight 0.063 lbs

Product Details

ATB end brush with bridle. Silicon carbide fill material, 1/2 inch brush diameter, 80 grit, 1 inch trim length, 1/4 inch shank diameter, max RPM 9,000, total overall length 2-3/4 inches.

Technical Specs

  • Max. RPM 9,000
  • Overall Length 2-3/4"
  • Item ATB End Brush
  • Brush Dia. 1/2"

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list