END BRUSH,1/2 IN D,STEEL,0.0140 WIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

END BRUSH,1/2 IN D,STEEL,0.0140 WIR

WESTWARD

http://catalogue.grainger.ca/2017?hybris=true
  • Item # WSW4EDY8
  • Mfr. Model # 4EDY8
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 628
  • Shipping Weight 0.08 lbs
Compare

Product Details

Crimped Wire End Brush,Dia. (In.) 1/2,Fill Type Steel,Wire Size (In.) 0.014,Max. RPM 25,000,Trim Length (In.) 7/8,Shank Size (In.) 1/4,For Removal of Rust, Corrosion, Paint and Primer,For Use With Low Speed/High Torque Portable Tools

Technical Specs

  • Item Crimped Wire End Brush
  • Wire Dia. 0.014"
  • Overall Length 2-1/2"
  • Brush Dia. 1/2"
  • Max. RPM 25,000

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list