!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EMS CASE W/DIV 62x49.2x22.3CM, ORG

EMS CASE W/DIV 62x49.2x22.3CM, ORG

PELICAN

EMS CASE W/DIV 62x49.2x22.3CM, ORG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EMS CASE W/DIV 62x49.2x22.3CM, ORG

EMS CASE W/DIV 62x49.2x22.3CM, ORG

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $836.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # PLC1600EMS
  • Mfr. Model # 1600EMSOR
  • UNSPSC # 13111309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.5 lbs

Product Details

Pelican cases with dividers and lid organizers developed especially for the EMS professionals. Inside dimensions: 21.43 inch x 16.50 inch x 787 inch. Outside dimensions: 24.25 inch x 19.43 inch x 8.68 inch. Agriculture Canada accepted. ANSI cut level 3, CE cut level 3.

Technical Specs

  • Item 1600EMS Case Orange
  • Colour Orange
  • Exterior Length 24.25 in
  • Exterior Depth 8.6875 in
  • Inside Width 16.5 in
  • Features O-Ring Sealed, Double Throw Latches, Overmolded Handles, Watertight, Dust Proof, Crush Proof, Automatic Pressure Equalization Valve, with Ems Divider
  • Standards IP67, MIL C-4150J, Def Stan 81-41/STANAG 4280, ATA300
  • Mfr. Series Pelican Classic
  • Construction Copolymer Polypropylene
  • Exterior Width 19.4375 in
  • Inside Length 21.4375 in
  • Inside Depth 7.875 in
  • Water Tight Up To 1m for 30 min
  • Includes Lid Organizer and EMS Divider Set

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list