EMERGENCY STOP,ROPE PULL,2NC/1NO,IP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

EMERGENCY STOP,ROPE PULL,2NC/1NO,IP

OMRON STI

Web Price : $428.77 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG10N118
  • Mfr. Model # 10N118
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.97 lbs

Technical Specs

  • Operating Force 28 Lbs.
  • Item Emergency Stop
  • Indicator Tension
  • Mounting Style Multiposition, 4 x M5 Hardware
  • Case Material NEMA 6, Die Cast Alloy
  • Reset Push Button
  • Standards CE, UL, C-UL
  • Min. Current 5mA
  • Wiring Entry 1/2" NPT
  • Max. Cable Span 246 ft.
  • Includes M5 x 4 Mounting Hardware
  • Depth 3.39"
  • For Use With Not Specified
  • Length 8.74"
  • Width 3.78"
  • Contact Form 2NC/1NO
  • NEMA Rating 6
  • Switch Function Maintained
  • Switching Ability Single Cable
  • IP Rating 67
  • DC Contact Rating 0.5 A
  • Thermal Amperage 6 A
  • AC Contact Rating 6A @ 120VAC, 3A @ 240VAC
  • Cable Connection Location Left or Right

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list