ELECTRONIC DIGITAL MICROMETER 1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

ELECTRONIC DIGITAL MICROMETER 1 IN

WESTWARD

http://catalogue.grainger.ca/2017?hybris=true
  • Item # WSW2YMZ5
  • Mfr. Model # 2YMZ5
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 668
  • Shipping Weight 1.0 lbs
Compare

Product Details

Outside Micrometer, Electronic Digital, Range 0 - 1"/0 - 25 mm, Resolutions 0.00005/0.001 In./mm, Ratchet Thimble, Flat Anvil, Flat Spindle, SPC Output, LCD Display, Lock Nut Type Lever, IP54 Water Resistant, Push Button Controls, Preset Capability, Inch/Metric Conversion, Vernier Scale On Thimble., Includes Battery, Key Spanner, Fitted Carrying Case.

Technical Specs

  • Item Outside Micrometer
  • Range 0" - 1"/0 - 25 mm
  • SPC Output Yes
  • Anvil Flat
  • Lock Nut Type Lever
  • Includes Battery, Key Spanner, Fitted Carrying Case
  • Resolution 0.00005"/0.001mm
  • Thimble Ratchet
  • Long Form Calibration Certificate No
  • Spindle Flat
  • Features IP54 Water Resistant, Push Button Controls, Preset Capability, Inch/Metric Conversion, Vernier Scale On Thimble.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list