!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRIC INFRARED HEATER,6824/3412

ELECTRIC INFRARED HEATER,6824/3412

FOSTORIA

ELECTRIC INFRARED HEATER,6824/3412 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC INFRARED HEATER,6824/3412

ELECTRIC INFRARED HEATER,6824/3412

FOSTORIA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG4E525
  • Mfr. Model # 4E525
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.6 lbs

Technical Specs

  • Item Electric Infrared Heater
  • Voltage 120
  • Element Type Quartz Tube, Frosted
  • Mounting Type Suspended/Cart Mount
  • Infrared Electromagnetic Wave Type Medium Wave
  • Number of Lamps 2
  • Standards ETL
  • Phase 1
  • Beam Pattern 90 Degrees
  • Housing Material Steel
  • Cord Length 15 ft.
  • Radiant Efficiency 60%
  • Includes (4) Raised Slots, Chain

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list