ELBOW 3/4IN 90DEG PVC S80 FT-FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

ELBOW 3/4IN 90DEG PVC S80 FT-FT

SCEPTER

http://catalogue.grainger.ca/2017?hybris=true
  • Item # SCR36200
  • Mfr. Model # 36200
  • UNSPSC #
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Compare

Technical Specs

  • Specific Fitting Shape 90 Degrees Elbow
  • Fitting Schedule/Class Schedule 80
  • Pipe Size - Pipe Fitting 3/4"
  • Pipe Fitting Material PVC
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Plastic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list