ECONOMY LED TROFFER 2X4 40K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

ECONOMY LED TROFFER 2X4 40K

LITHONIA LIGHTING

http://catalogue.grainger.ca/2017?hybris=true
  • Item # ABR217WXV
  • Mfr. Model # 217WXV
  • UNSPSC # 39111534
  • CATALOGUE PAGE # 1174
  • Shipping Weight 26.0 lbs
Compare

Product Details

Economy LED troffer lighting fixture, 4,000 lumens, 120 - 277 voltage, 2' x 4'. Product Contributes to Reducing Energy Consumption. Long life LEDs coupled with high efficiency drivers provide extended service life. Ideal for providing ambient lighting for

Technical Specs

  • Colour Temperature 3,000K
  • Lumens 4,000
  • Standards UL
  • Lumens Per Watt 102.0
  • Fixture Height 3-1/4"
  • Fixture Length 48"
  • Fixture Voltage 120 - 277
  • Fixture Width 24"
  • Fixture Temp. Range 0 Degrees C - 25 Degrees C
  • Fixture Rated Life 50,000 hr.
  • LED Replacement For 2 Lamp LFL
  • Item LED Recessed Troffer
  • Dimmable Yes
  • Fixture Warranty 5 yr.
  • Fixture Item Recessed Troffer
  • Max. Fixture Wattage 39.0
  • Lamp Type - Fixtures T12

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list