ECONOMY LED TROFFER 2X4 35K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

ECONOMY LED TROFFER 2X4 35K

LITHONIA LIGHTING

http://catalogue.grainger.ca/2017?hybris=true
  • Item # ABR217WXL
  • Mfr. Model # 217WXL
  • UNSPSC # 39111534
  • CATALOGUE PAGE # 1174
  • Shipping Weight 26.0 lbs
Compare

Product Details

Economy LED troffer lighting fixture, 4,000 lumens, 120 - 277 voltage. Product Contributes to Reducing Energy Consumption. Long life LEDs coupled with high efficiency drivers provide extended service life. Ideal for providing ambient lighting for many app

Technical Specs

  • Lumens 4,000
  • Colour Temperature 3,500K
  • Standards UL
  • Lumens per Watt 105.0
  • Fixture Height 3-1/4"
  • Fixture Width 24"
  • Fixture Voltage 120 - 277
  • Fixture Length 48"
  • Fixture Temp. Range -20 Degrees F - 104 Degrees F
  • Fixture Rated Life 50,000 hr.
  • Item LED Recessed Troffer
  • LED Replacement For 2 Lamp LFL
  • Fixture Warranty 5 yr.
  • Lamp Type - Fixtures Integrated LED
  • Max. Fixture Wattage 39.0
  • Fixture Item Recessed Troffer
  • Dimmable Yes
  • Lighting Technology LED
  • Color Rendering Index 82.0
  • Emergency Back Up Battery No
  • Nominal Size - Fixtures 2 ft. x 4 ft.
  • Lighting Certification DesignLights Consortium (DLC)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list