ECONOMY LED TROFFER 2X2 35K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ECONOMY LED TROFFER 2X2 35K

LITHONIA LIGHTING

Web Price : $276.18 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # ABR217WXX
  • Mfr. Model # 217WXX
  • UNSPSC # 39111534
  • CATALOGUE PAGE # 1174
  • Shipping Weight 18.0 lbs

Product Details

Economy LED troffer lighting fixture, 3,700 lumens, 120 - 277 voltage, 2' x 2'. Product Contributes to Reducing Energy Consumption. Long life LEDs coupled with high efficiency drivers provide extended service life. Ideal for providing ambient lighting for

Technical Specs

  • Item LED Recessed Troffer
  • Lighting Technology LED
  • Lamp Type - Fixtures Integrated LED
  • Lumens 4,000
  • Color Rendering Index 84.0
  • Lumens per Watt 94.0
  • Fixture Rated Life 50,000 hr.
  • Fixture Width 24"
  • Fixture Item Recessed Troffer
  • Standards UL
  • LED Replacement For U-Bend
  • Nominal Size - Fixtures 2 ft. x 2 ft.
  • Lighting Certification DesignLights Consortium (DLC)
  • Dimmable Yes
  • Colour Temperature 3,500K
  • Max. Fixture Wattage 40.0
  • Fixture Voltage 120 - 277
  • Fixture Length 24"
  • Fixture Height 3-1/4"
  • Fixture Temp. Range -20 Degrees F - 104 Degrees F
  • Fixture Warranty 5 yr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list