ECON LED TROFFER 2X2 347V 40K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

ECON LED TROFFER 2X2 347V 40K

LITHONIA LIGHTING

http://catalogue.grainger.ca/2017?hybris=true
  • Item # ABR217WY3
  • Mfr. Model # 217WY3
  • UNSPSC # 39111534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs
Compare

Product Details

Economy LED troffer lighting fixture, 3,700 lumens, 120 - 277 voltage, 2' x 2'. Product Contributes to Reducing Energy Consumption. Long life LEDs coupled with high efficiency drivers provide extended service life. Ideal for providing ambient lighting for

Technical Specs

  • Colour Temperature 3,000K
  • Lumens 4,000
  • Standards UL
  • Lumens per Watt 102.0
  • Fixture Length 24"
  • Fixture Width 24"
  • Fixture Voltage 120 - 277
  • Fixture Height 3-1/4"
  • Fixture Rated Life 50,000 hr.
  • Fixture Temp. Range 0 Degrees C - 25 Degrees C
  • Item LED Recessed Troffer
  • Dimmable Yes
  • LED Replacement For U-Bend
  • Fixture Warranty 5 yr.
  • Fixture Item Recessed Troffer
  • Max. Fixture Wattage 39.0
  • Lamp Type - Fixtures U-Bend

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list