ECON LED SURFACE WRAP 4FT 35K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ECON LED SURFACE WRAP 4FT 35K

LITHONIA LIGHTING

Web Price : $244.85 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # ABR217X9P
  • Mfr. Model # 217X9P
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Colour Temperature 3,500K
  • Standards UL
  • Lumens per Watt 130.9
  • Lumens 4,000
  • Fixture Housing Color White
  • Fixture Voltage 120 - 277
  • Fixture Housing Material Steel
  • Fixture Temp. Range 0 Degrees C - 25 Degrees C
  • Fixture Rated Life 50,000 hr.
  • Item LED Wraparound Fixture
  • Dimmable No
  • LED Replacement For 2 Lamp LFL
  • Fixture Warranty 5 yr.
  • For Use With 0-10V Dimming System
  • Includes n/a
  • Nominal Width 10"
  • IP Rating Not Rated
  • Nominal Length 48"
  • Nominal Height 2-3/4"
  • Light Color White
  • Color Rendering Index 82.0
  • Lighting Technology LED
  • Max. Fixture Wattage 32.0
  • Linkable Up To Unlinkable
  • Emergency Battery Backup No
  • Lighting Certification DesignLights Consortium (DLC)
  • Lamp Watts - Fixtures 32.0
  • Fixture Type - Decorative and Surface Mount Fixtures Wraparound Light
  • Item - Decorative and Surface Mount Fixtures LED Surface Mount Fixture

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list