ECON LED SURFACE WRAP 2FT 40K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

ECON LED SURFACE WRAP 2FT 40K

LITHONIA LIGHTING

http://catalogue.grainger.ca/2017?hybris=true
  • Item # ABR217X9N
  • Mfr. Model # 217X9N
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs
Compare

Technical Specs

  • Colour Temperature 4,000K
  • Standards UL
  • Fixture Voltage 120 - 277
  • Fixture Housing Color White
  • Fixture Housing Material Steel
  • LED Replacement For 2 Lamp LFL
  • Fixture Warranty 5 yr.
  • Includes n/a
  • Nominal Length 24"
  • Light Color White
  • Lighting Technology LED
  • Lighting Certification DesignLights Consortium (DLC)
  • Lamp Watts - Fixtures 17.0
  • Emergency Battery Backup No
  • Item - Decorative and Surface Mount Fixtures LED Surface Mount Fixture
  • Lumens 2,000
  • Lumens per Watt 121.0
  • Fixture Temp. Range 0 Degrees C - 25 Degrees C
  • Fixture Rated Life 50,000 hr.
  • Item LED Wraparound Fixture
  • Dimmable No
  • For Use With 0-10V Dimming System
  • IP Rating Not Rated
  • Nominal Height 2-3/4"
  • Nominal Width 10"
  • Color Rendering Index 82.0
  • Linkable Up To Unlinkable
  • Max. Fixture Wattage 17.0
  • Fixture Type - Decorative and Surface Mount Fixtures Wraparound Light

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list