EARPLUGS SKULLSCREW N/CORD 120PR/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EARPLUGS SKULLSCREW N/CORD 120PR/BX

3M

Web Price : $102.18 / BOX

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # PELP1300
  • Mfr. Model # P1300
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2489
  • Shipping Weight 1.185 lbs

Product Details

Skull screw(TM) uncorded foam earplugs, NRR 32.

Technical Specs

  • Item Earplugs
  • Ear Plug Color Silver
  • Standards CSA Class AL
  • Ear Plug Size Universal
  • Disposable/ Reusable Disposable
  • Ear Plug Packaging Bulk Bag, Wrapped Pairs
  • Pairs per Package 120
  • Cord Options Uncorded
  • Noise Reduction Rating NRR 32 dB
  • Metal Detectable No
  • Series 3M(TM) EAR(TM) Skull Screws Earplugs
  • Ear Plug Shape Cone
  • Ear Plug Material Soft Foam
  • Insertion Method Push-In

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list