EARPLUGS FOAM PAPER PAK 200/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EARPLUGS FOAM PAPER PAK 200/BX

3M

Web Price : $51.00 / BOX of 200

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # CBT313-5555
  • Mfr. Model # 313-5555
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2489
  • Shipping Weight 1.04 lbs

Product Details

E-A-R(R) classic paper bag regular earplugs are comfortable, non-irritating, washable, energy absorbing foam. Foam gradually expands and conforms to the size of any ear canal. CSA Class A(L), NRR 29.

Technical Specs

  • Item Earplugs
  • Metal Detectable No
  • Ear Plug Material Foam
  • Ear Plug Size Universal
  • Series 3M(TM) EAR soft Yellow Neons
  • Noise Reduction Rating NRR 33 dB
  • Ear Plug Color Yellow
  • Ear Plug Shape Cylinder
  • Cord Options Uncorded
  • Standards CSA Class AL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list