EARPLUGS DECIDAMP CORDED 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

EARPLUGS DECIDAMP CORDED 100/BX

NORTH

http://catalogue.grainger.ca/2017?hybris=true
  • Item # NON280006
  • Mfr. Model # 280006
  • UNSPSC # 46181901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs
Compare

Product Details

Decidamp2 disposable earplugs provide excellent protection. Constructed of a non-toxic and non-irritating PVC foam. CSA Class A(L).

Technical Specs

  • Item Earplugs
  • Noise Reduction Rating NRR 29 dB
  • Ear Plug Color White
  • Ear Plug Shape Cylinder
  • Cord Options Corded
  • Band Material - Hearing Protection Vinyl
  • Ear Plug Packaging Bag Wrapped Pair
  • Standards CSA Class AL
  • Disposable/ Reusable Disposable
  • Metal Detectable No
  • Ear Plug Material Foam
  • Ear Plug Size Universal
  • Band Color - Hearing Protection Blue
  • Pairs per Package 100
  • Series Decidamp

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list