!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRONIC EARMUFFS, OVER-THE-HEAD, FOLDABLE, FOAM/LEATHER, CSA, (2) AAA, 3.5MM JACK

ELECTRONIC EARMUFFS, OVER-THE-HEAD, FOLDABLE, FOAM/LEATHER, CSA, (2) AAA, 3.5MM JACK

MSA

ELECTRONIC EARMUFFS, OVER-THE-HEAD, FOLDABLE, FOAM/LEATHER, CSA, (2) AAA, 3.5MM JACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRONIC EARMUFFS, OVER-THE-HEAD, FOLDABLE, FOAM/LEATHER, CSA, (2) AAA, 3.5MM JACK

ELECTRONIC EARMUFFS, OVER-THE-HEAD, FOLDABLE, FOAM/LEATHER, CSA, (2) AAA, 3.5MM JACK

MSA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,364.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MSA10061285
  • Mfr. Model # 10061285
  • UNSPSC # 46181902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

These Supreme Pro over-the-head foldable wired electronic earmuffs have foam cushions, black cups, and a leather band. They have a 3.5 mm mono plug auxiliary input with a noise reduction rating of 18 decibels and meet the CSA Class B standard. This one-size-fits-most dielectric earmuffs feature a straight cable, volume up/down buttons, and noise-cancelling. It includes two AAA disposable batteries.

Technical Specs

  • Item Electronic Earmuffs
  • Earmuff Type Foldable
  • Dielectric Yes
  • Intrinsically Safe Yes
  • Wired Connection Type 3.5mm Mono Jack
  • Battery Size AAA
  • Auxiliary Input 3.5mm Mono Plug
  • Series SUPREME PRO
  • Band Colour Black
  • Cable Style Straight
  • Includes Batteries Yes
  • Replacement Pad Grainger Part Number 3THJ3
  • Battery Type Disposable
  • Electrically Insulated No
  • Noise-Canceling Yes
  • Earmuff Style Over-the-Head
  • Noise Reduction Rating 18 dB
  • Radio Band Type No Radio Band
  • Connection Type Wired
  • Cushion Material Foam
  • Cup Colour Black
  • Includes (2) Battery
  • Standards ANSI S3.19-1974, CSA Class B
  • Band Material Leather
  • Features Adjustable Volume, Automatic 4 hr Shut Off
  • Number of Batteries 2
  • Weight 1.2 oz
  • Button Functions Volume Up/Down
  • Environmental Listening Yes
  • For Use With Noisy Environments

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list