!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DUPLEX DEVICE,IVORY,STEEL,PLATES

DUPLEX DEVICE,IVORY,STEEL,PLATES

WIREMOLD

DUPLEX DEVICE,IVORY,STEEL,PLATES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUPLEX DEVICE,IVORY,STEEL,PLATES

DUPLEX DEVICE,IVORY,STEEL,PLATES

WIREMOLD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GUS1EXW1
  • Mfr. Model # DS4047DQ-DV
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Item Duplex Device
  • Number of Channels 2
  • Height 2.2"
  • Width 2.9"
  • Features Adaptable Fittings, Dual Cover Raceway, Ease of Installation, Field-Configurable, Innovative Profile
  • Mounting Screw On
  • Material of Construction Steel
  • Colour Ivory
  • Length 6"
  • For Use With DS4000 Raceway
  • Includes 20A Duplex Receptacle
  • Standards UL CUL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list