DUNGAREE PREWASHED FR 38X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DUNGAREE PREWASHED FR 38X30

BULWARK

Web Price : $88.02 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # VFIPEJ8SW38X30
  • Mfr. Model # PEJ8SW 38 30
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Pants
  • Inseam 30"
  • Hazard Risk Category (HRC) 2
  • Material Excel FR(TM)
  • Number of Pockets 6
  • Standards ASTM F2302, NFPA 70E, ASTM F1506
  • Fits Waist Size 38"
  • ATPV Rating 20.7 cal/cm²
  • Colour Blue
  • Closure Type Button
  • Fabric Weight 14.75 oz.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list