!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DUCTED EVAPORATIVE COOLER,6800 CFM,

DUCTED EVAPORATIVE COOLER,6800 CFM,

DAYTON

DUCTED EVAPORATIVE COOLER,6800 CFM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUCTED EVAPORATIVE COOLER,6800 CFM,

DUCTED EVAPORATIVE COOLER,6800 CFM,

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,123.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE4RNN9
  • Mfr. Model # 4RNN9
  • UNSPSC # 40101703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 175.0 lbs

Technical Specs

  • Item Ducted Evaporative Cooler
  • Air Flow 6,800 cfm
  • Drive Package With Motor Factory Installed
  • Pad Thickness 2 in
  • HP 3/4 hp
  • Evaporative Cooler Voltage 120V AC
  • Phase - Voltage 1-Phase 120V AC
  • Number of Speeds 2
  • Water Capacity 12.7 gal
  • Finish Painted
  • Discharge Down
  • Duct Opening Width 19 3/4 in
  • Width 37 in
  • Operating Weight 295.4 lb
  • Duty Rating Residential Grade
  • Average Coverage Area 1,400 sq ft
  • Drive Type Belt
  • Number of Inlets for Outside Air Multiple Inlet
  • Amps 10.5
  • Pump Voltage 115
  • Phase 1
  • Water Connection 3/4 in
  • Fill Type Hose
  • Colour Cream
  • Duct Opening Length 19 3/4 in
  • Height 42 1/4 in
  • Depth 37 in
  • Includes Float, Hose Thread Overflow, Printed Manual

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list