!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
DUCT TAPE, PREMIUM/TEMP RANGE -150 ° F - 200 ° F/CONTINUOUS, ORANGE, 35 YD, SYNTHETIC RUBBER

DUCT TAPE, PREMIUM/TEMP RANGE -150 ° F - 200 ° F/CONTINUOUS, ORANGE, 35 YD, SYNTHETIC RUBBER

GORILLA TAPE

DUCT TAPE, PREMIUM/TEMP RANGE -150 ° F - 200 ° F/CONTINUOUS, ORANGE, 35 YD, SYNTHETIC RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUCT TAPE, PREMIUM/TEMP RANGE -150 ° F - 200 ° F/CONTINUOUS, ORANGE, 35 YD, SYNTHETIC RUBBER

DUCT TAPE, PREMIUM/TEMP RANGE -150 ° F - 200 ° F/CONTINUOUS, ORANGE, 35 YD, SYNTHETIC RUBBER

GORILLA TAPE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGL6044002
  • Mfr. Model # 6044002
  • UNSPSC # 31201501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.656 lbs
Suggested Replacement Product
DUCT TAPE, HEAVY DUTY, 1⅞ IN X 10 YARD, WHITE, 16.75 MIL THICK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.96 / EACH

EHC: EHC :

Product Details

This orange, premium duct tape is 35 yards, and is a continuous roll. Made from hot melt synthetic rubber adhesive and durable in temperatures ranging from -150 Degrees F - 200 Degrees F.

Technical Specs

  • Item Duct Tape
  • Tape Shape Continuous Roll

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list