DUALLINE POST,RED/WHITE DIAGONAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DUALLINE POST,RED/WHITE DIAGONAL

TENSATOR

Web Price : $320.61 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # TNS889T2U2PSTDD3XC
  • Mfr. Model # 889T2U2PSTDD3XC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour Polished Brass
  • Belt Length 7-1/2 ft.
  • Base Type Metal, Polished Brass
  • Belt Color Red/White Chevron
  • Item Barrier Post with Belt
  • Post Material Steel
  • Post Height 38"
  • Post Dia. 2-1/2"
  • ADA Compliance Yes
  • For Use With Safety and Security
  • Number of Belts 2
  • Post Finish Polished Brass
  • Base Material Steel
  • Base Dia. 14"
  • Belt Width 2"
  • Base Finish Polished Brass
  • Indoor / Outdoor Indoor

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list