DUAL FUNCTION DOOR SECURITY BAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DUAL FUNCTION DOOR SECURITY BAR

MASTER LOCK

Web Price : $34.01 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # MST265DCCSEN
  • Mfr. Model # 265DCCSEN
  • UNSPSC # 31161606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Product Details

For hinged and sliding doors, adjusts to fit most standard doors. Rugged 20-gauge steel construction with removable top piece for sliding door application. Pivoting ball joint assures full contact with floor with padded foot providing sure grip.

Technical Specs

  • Finish White Powdercoat
  • Length 27-1/2" - 42"
  • Height 2-1/2"
  • Item Security Bar
  • Material Steel
  • Width 1-7/16"
  • Hardware Included
  • Type Dual Function, Telescoping
  • Operation Type Dual Function, Telescoping

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list