DRYERDESICCANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

DRYERDESICCANT

WILKERSON

Web Price : $217.80 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WKRX03-02-000
  • Mfr. Model # X03-02-000
  • UNSPSC # 40141743
  • CATALOGUE PAGE # 2798
  • Shipping Weight 7.1 lbs

Product Details

Desiccant air dryer is ideal for drying small volumes of air. Protect branch lines exposed to temperatures below freezing. Convenient in-line mounting saves space. Premeasured desiccant packaged in convenient, easy-to-use bags for less waste. Silica gel desiccant material turns pink when saturated.

Technical Specs

  • Item - Desiccant Dryers Desiccant Air Dryer
  • Max. Flow - Air Treatment 10 cfm
  • Dew Point - Air Treatment -40 Degrees F
  • ISO Class - Air Treatment 2
  • Max. Operating Temp. (F) 125 Degrees
  • Bowl Polycarbonate
  • Height (In.) 13.83
  • Dia. (In.) 4-3/4
  • Application Air Tools, Instruments and Paint Spraying Equipment or Where Air Lines Must be Protected From Freeze-up
  • Total Capacity - Air Treatment 4,400 cu. ft.
  • Connection Size - Air Treatment 1/4" NPT
  • Max. Incoming Pressure - Air Treatment 150 psi
  • Max. SCFM @ 100 PSI 10
  • Desiccant Material Silica Gel
  • Bowl Size (Lb.) 1-3/4
  • Width (In.) 4.79
  • Length (In.) 13-5/8
  • Item Desiccant Dryer

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list