DRYDEX SPACKLINGWHITE 946ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DRYDEX SPACKLINGWHITE 946ML

DAP

Web Price : $9.30 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # DAP71164
  • Mfr. Model # 71164
  • UNSPSC # 60124320
  • CATALOGUE PAGE # 1561
  • Shipping Weight 4.03 lbs

Product Details

Goes on pink and dries white when it's time to sand and paint. Interior/exterior use.Dries hard, sands easily and can be painted. Ready-to-use formula. Fill holes and cracks in surfaces such as drywall, plaster, wood, brick and stone.

Technical Specs

  • Item Drydex Spackling
  • Size 946 mL
  • Colour Bight Pink, dries White
  • Coverage Variable
  • Dry Time Variable (Once Colour has Changed)
  • Dry Time Tack Free Variable (Once Colour has Changed)
  • Setting Time 1-5 hr.
  • Adheres To Drywall, Plaster, Brick, Wood, Stone
  • Characteristics Contains a Patented Dry Time Indicator Causing the Product to Change Color When Optimum Dry Time is Achieved. it Goes on Pink and Dries White.
  • Number of Components 1
  • Container Type Plastic tub
  • VOC 34 g/L
  • Temp. Range Apply in Temps Over 10 Degrees C
  • Dry Time Recoat Variable (Once Colour has Changed)
  • Begins to Harden 1-5 hr.
  • Functional Cure 24 hr.
  • Application Use to Fill Holes and Cracks in Surfaces Such as Drywall, Plaster, Wood, Brick and Stone.
  • Includes Dry-Time Indicator

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list