DRUM STEEL BK 13GAL OPEN HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

DRUM STEEL BK 13GAL OPEN HEAD

GWC

http://catalogue.grainger.ca/2017?hybris=true
  • Item # GWCNDSTS0005
  • Mfr. Model # NDSTS0005
  • UNSPSC # 60131405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs
Compare

Technical Specs

  • For Use With Solids
  • Includes Lid with Metal Lever Lock Ring
  • Gauge 22
  • Inside Dia. 14"
  • Outside Dia. 14"
  • Item Drum
  • Gasket Material EPDM
  • Overall Height 26"
  • Load Capacity 150 kg
  • Weight 13 lbs.
  • UN Rating Solid 1A2/Y200/S
  • Material Thickness 22 Gauge
  • Bung Hole Dia. 2"
  • Drum Color Black
  • Drum Head Type Open Head
  • Primary Drum Material Carbon Steel
  • Drum Lid Closure Lever Lock Ring
  • Drum Volume Capacity 13 gal.
  • Drum Item Salvage Drum

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list