DRILL HOLE SHOOTER KEYED CHUCK 1/2I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

DRILL HOLE SHOOTER KEYED CHUCK 1/2I

MILWAUKEE

Web Price : $245.95 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # MTL0234-6
  • Mfr. Model # 0234-6
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 409
  • Shipping Weight 6.0 lbs

Product Details

Features all ball and roller bearing construction. Removable brush cartridge system. Powerful Milwaukee built motor. Helical cut, heat treated gears. 8 ft., 3-wire Quik-Lok(R) cord set.

Technical Specs

  • Includes Chuck Key With Holder, Side Handle
  • Features Heavy Duty Keyed Chuck with Holder, Quik Lok Cord, Exclusive Brush Cartridge System
  • Drill Chuck Type Keyed
  • Gear Train Double
  • Voltage 120 VAC
  • Amps 5.5
  • Tool Length 10-1/2"
  • Switch Type Trigger
  • Corded/Cordless Corded
  • Item Magnum Drill
  • Cord Length 8 ft.
  • No Load RPM 0 to 950
  • Speed Type Variable
  • Tool Weight 4.8 lbs.
  • Reversible Yes
  • Chuck Size 1/2"
  • Handle Style Pistol Grip

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list