!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRILL/DRIVER KIT, CORDLESS, KEYLESS, PLASTIC, ⅜ IN CHUCK, 2000 RPM, 11 IN LENGTH

DRILL/DRIVER KIT, CORDLESS, KEYLESS, PLASTIC, ⅜ IN CHUCK, 2000 RPM, 11 IN LENGTH

DEWALT

DRILL/DRIVER KIT, CORDLESS, KEYLESS, PLASTIC, ⅜ IN CHUCK, 2000 RPM, 11 IN LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL/DRIVER KIT, CORDLESS, KEYLESS, PLASTIC, ⅜ IN CHUCK, 2000 RPM, 11 IN LENGTH

DRILL/DRIVER KIT, CORDLESS, KEYLESS, PLASTIC, ⅜ IN CHUCK, 2000 RPM, 11 IN LENGTH

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $348.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLDDCD740C1
  • Mfr. Model # DCD740C1
  • UNSPSC # 20102002
  • CATALOGUE PAGE # 341
  • Shipping Weight 8.5 lbs

Product Details

This 20V Max cordless rechargeable drill/driver kit has a ⅜-inch keyless plastic chuck and a D-handle. It has two variable-speed settings of 2000 RPM and a mechanical clutch. The lever throttle kit operates at 20V DC and measures 11-inch overall length. It includes a bare tool, battery, belt hook, and two-inch Philips tip bit.

Technical Specs

  • Item Cordless Drill Kit
  • Brushless Motor Yes
  • Minimum Torque 0 in-lb
  • Chuck Material Plastic
  • Variable Speed Yes
  • Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger
  • Battery Capacity 1.5 Ah
  • Voltage 20V DC
  • Handle Type D-Handle
  • Built-In Light Yes
  • Tool Weight 3.8 lb
  • Tool Brand DEWALT(R)
  • Includes 2 in Phillips Tip Bit, Belt Hook
  • Power Source Cordless
  • Torque Range 0 in-lb to 360 in-lb
  • Chuck Size 3/8 in
  • Drill Chuck Type Keyless
  • Number of Speed Settings 2
  • Number of Batteries Included 1
  • Battery Series 20V MAX
  • Charger Included Yes
  • Throttle Type Lever
  • Wireless Tool Tracking No
  • Overall Length 11 in
  • Series 20V MAX*
  • Max. Torque 360 in-lb

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list