!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRAWER DEAD LATCH,KEY SFIC,BRUSHEDCHROME

DRAWER DEAD LATCH,KEY SFIC,BRUSHEDCHROME

CCL

DRAWER DEAD LATCH,KEY SFIC,BRUSHEDCHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRAWER DEAD LATCH,KEY SFIC,BRUSHEDCHROME

DRAWER DEAD LATCH,KEY SFIC,BRUSHEDCHROME

CCL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $87.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG38EW77
  • Mfr. Model # 72816
  • UNSPSC # 46171503
  • CATALOGUE PAGE # 1570
  • Shipping Weight 0.5 lbs

Technical Specs

  • Cabinet Lock Type Interchangeable Core Cabinet and Drawer Deadlatch Locks
  • For Material Thickness 1 1/16 in
  • Distance Between Mounting Holes 2 3/16 in
  • Lock Body Shape Rectangular
  • Lock Orientation Inverted
  • Key Retaining No
  • Interchangeable Core Yes
  • Standards ANSI/BHMA A156.11
  • Latch Bolt Shape Rectangle
  • Lock Body Finish Chrome-Plated
  • Lock Brand CCL
  • Series 72 IC Core
  • Number of Keys 0
  • Keying Coreless
  • Mounting Hole Dia. 9/64 in
  • Mounting Style Rim
  • Number of Mounting Holes 2
  • For Material Metal, Plastic, Wood
  • Interchangeable Core Type SFIC
  • Compatible Cylinder Brand Sesamee
  • Includes Mounting Hardware Yes
  • Lock Body Colour Silver
  • Lock Body Material Zinc Die-Cast
  • Mounting Hardware Required No
  • Unlock Turn Direction Either

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list