!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRAWER CLEAR FOR L-BOXX3D 72MM

DRAWER CLEAR FOR L-BOXX3D 72MM

BOSCH

DRAWER CLEAR FOR L-BOXX3D 72MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRAWER CLEAR FOR L-BOXX3D 72MM

DRAWER CLEAR FOR L-BOXX3D 72MM

BOSCH

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BOSCHI-BOXX72
  • Mfr. Model # CHI-BOXX72
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.96 lbs

Technical Specs

  • Item Drawer for L-BOXX(R) 3D
  • Overall Depth 12-1/2"
  • Overall Width 14-1/4"
  • Colour Blue
  • Number of Compartments 1
  • Compatible Modular System L-Boxx-3D Storage Case, L-RACK, L-RACK-S
  • Features 3" x 12-1/2", Clear
  • Handle Type Integrated Handle
  • Includes Casters No
  • Interior Dimensions 14 1/4 L x 121/2 W x 3 H
  • Number of Boxes 1
  • Number of Drawers 1
  • Number of Keys Included 0
  • Series I
  • Material Plastic
  • Overall Height 3"
  • Locking System None
  • Includes Drawers No
  • Body Finish Matte
  • Configuration Individual Tool Box
  • Handle Grip Style Plastic Coated
  • Includes Thick Drawer
  • Includes Keys No
  • Lid Style Transparent
  • Number of Dividers 1
  • Number of Handles 1
  • Number of Trays 0
  • Stackable Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list