DOWN TIE CAMO 2X27FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DOWN TIE CAMO 2X27FT

B. ERICKSON

Web Price : $48.84 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # ESN68655
  • Mfr. Model # 68655
  • UNSPSC # 31151906
  • CATALOGUE PAGE # 3235
  • Shipping Weight 5.5 lbs

Product Details

Rubber handle ratchet and release. Vinyl coated hooks.

Technical Specs

  • Item Rubber Handle Ratchet
  • For Use With Heavy Loads
  • Standards Comply with Dot Standards
  • Working Load Limit 3330 lb.
  • Cargo Tie Down Adjustment Ratchet
  • Cargo Tie Down End Material Steel
  • Item - Cargo Tie Downs Tie Down Strap
  • Cargo Tie Down Width 2"
  • Colour Camouflage
  • Includes Came Webbing
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects
  • Breaking Strength 10,000 lb.
  • Cargo Tie Down Material Polyester
  • Cargo Tie Down End Type J-Hook
  • Cargo Tie Down Length 27 ft.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list